Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRTB1-50
Zoro # G704845492
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 mm
- Tooth Heat Treatment Induction Hardened
- Outside Diameter 50 mm
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Bore Diameter Tolerance +/- 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SRTB1-50
- Zoro # G704845492
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 24 mm |
Outside Diameter | 50 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Hub Diameter | 35 mm |
Bore Diameter | 12 mm |
Face Width | 12 mm |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Anti-Slip Stair Tread, 36 in. L, 12 in. W (3251514-TRD36)
- THE BETTER BUNGEE Bungee Cord, White, 12 in. L, 1-1/2 in. W (BBC12NW)
- RUBBERMAID COMMERCIAL Component Box, For Use With 6180,6180-88 (GRFG6180L8GRAY)
- DAYTON Safety Latch Kit (GGS_57139)
- KHK GEARS Ratchet and Pawls (SRT2/3-50)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRT4-50)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-50)
- KHK GEARS Ratchet and Pawls (SRTB1-100)
- DAYTON Pin (71291850G)
- Khk Gears