Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRTB1-100
Zoro # G804845446
product price: $94.69
/ea
Free Shipping & Returns
$94.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 24 mm
- Gear Material & Finish Black Oxide Coated Carbon Steel
- Hub Projection 12 mm
- Mounting Distance 48.4 mm
- Metric Module Pitch 3.14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRTB1-100
- Zoro # G804845446
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 24 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Outside Diameter | 100 mm |
Bore Diameter | 15 mm |
Hub Diameter | 50 mm |
Face Width | 12 mm |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tine Lock Assembly Kit (MHW003G)
- METRO Table Truck, 3 Shelf, 39x36x18 (65126-IP)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Yellow (EEF3-902-6)
- BULK-STRAP Bulk Webbing, 102 ft. x 1 In., 3800 lb. (N01102BK)
- KHK GEARS Ratchet and Pawls (SRTB1-50)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- KHK GEARS Ratchet and Pawls (SRT4-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- KHK GEARS Ratchet and Pawls (SRTB2/3-50)
- KHK GEARS Ratchet and Pawls (SRTB4-50)
- ZORO SELECT Indicator (MH12R95904G)
- Khk Gears