Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRT4-40
Zoro # G804845422
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 25 mm
- Teeth Angle 60 Degrees
- Finish Black Oxide
- Material Carbon Steel
- Outside Diameter 160 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRT4-40
- Zoro # G804845422
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 25 mm |
Outside Diameter | 160 mm |
Face Width | 25 mm |
Bore Diameter | 20 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Details
Item | Ratchet Gear |
Teeth Angle | 60 Degrees |
Finish | Black Oxide |
Material | Carbon Steel |
Teeth Heat Treatment | Hardened Teeth |
Gear Shape | T4 |
Minimum Teeth Hardness | 50 HRC |
System of Measurement | Metric |
Bore Type | Plain |
Metric Module Pitch | 12.57 |
Mounting Distance | 72.6 mm |
Number of Teeth | 40 |
Center Distance | 108.03 mm |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Tooth Heat Treatment | Induction Hardened |
Maximum Teeth Hardness | 60 HRC |
(hidden) Pitch Builder | SRT4-40 T4 |
Ratchet Pitch | 12.57 |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cable, 1/8 In, L250Ft, WLL340Lb, 7x7, Steel (2TAA7)
- RUBBERMAID COMMERCIAL Structural Foam Adaptable-Design Utility Cart with Deep Lipped Plastic Shelves, Ergonomic, 500 lb (1997206)
- HAMILTON Plate Caster, Swivel, Forged Steel, 8 in, 17,000 lb (S-MD-84FST-4SL)
- ZORO SELECT Swivel Plate Caster, Rubber, 3-1/8 in, 308 lb (LEX-POEV 80XR-FI-SG)
- KHK GEARS Ratchet and Pawls (SRTB3-40)
- KHK GEARS Ratchet and Pawls (SRT2/3-50)
- KHK GEARS Ratchet and Pawls (SRTB2/3-50)
- KHK GEARS Ratchet and Pawls (SRT2/3-C)
- KHK GEARS Ratchet and Pawls (SRT4-50)
- KHK GEARS Ratchet and Pawls (SRTB4-50)
- CM Wiring Shield (35815)
- Khk Gears