Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRT3-C
Zoro # G904845421
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 80 mm
- Material Carbon Steel
- Bore Diameter 12 mm
- Bore Type Plain
- Ratchet Pitch 9.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SRT3-C
- Zoro # G904845421
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 80 mm |
Bore Diameter | 12 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 20 mm |
Details
Item | Ratchet Pawl |
Material | Carbon Steel |
Bore Type | Plain |
Ratchet Pitch | 9.42 |
Finish | Black Oxide |
System of Measurement | Metric |
Minimum Teeth Hardness | 50 HRC |
Bore Center to End Distance | 65 mm |
Tooth Heat Treatment | Induction Hardened |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
(hidden) Pitch Builder | SRT3-C T5 |
Maximum Teeth Hardness | 60 HRC |
Teeth Angle | 60 Degrees |
Teeth Heat Treatment | Hardened Teeth |
Gear Shape | T5 |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Installation Kit for Post Sleeves, Foam (1739KIT)
- COFFING HOISTS Coffing Latch Kit (H7545)
- WARN ATV/UTV Electric Winch, Rotating End Cap (101135)
- ZORO SELECT Swivel Plate Caster, Poly, 4 in., 140 lb, D (1UHP9)
- KHK GEARS Ratchet and Pawls (SRT2/3-50)
- KHK GEARS Ratchet and Pawls (SRTB1-100)
- KHK GEARS Ratchet and Pawls (SRT2/3-C)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- KHK GEARS Ratchet and Pawls (SRT1-50)
- RUBBERMAID COMMERCIAL Extrusion, D Shape, 18 In (FG9T33L20000)
- Khk Gears