Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRT3-30
Zoro # G504845432
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 20 mm
- Finish Black Oxide
- Maximum Teeth Hardness 60 HRC
- Metric Module Pitch 9.42
- Bore Diameter Tolerance +/- 0.2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRT3-30
- Zoro # G504845432
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 20 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 20 mm |
Bore Diameter | 15 mm |
Outside Diameter | 90 mm |
Details
Item | Ratchet Gear |
Finish | Black Oxide |
Maximum Teeth Hardness | 60 HRC |
Metric Module Pitch | 9.42 |
(hidden) Pitch Builder | SRT3-30 T4 |
Teeth Heat Treatment | Hardened Teeth |
System of Measurement | Metric |
Material | Carbon Steel |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Bore Type | Plain |
Ratchet Pitch | 9.42 |
Minimum Teeth Hardness | 50 HRC |
Mounting Distance | 40 mm |
Gear Shape | T4 |
Center Distance | 76.32 mm |
Tooth Heat Treatment | Induction Hardened |
Number of Teeth | 30 |
Teeth Angle | 60 Degrees |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OZ LIFTING PRODUCTS Trolley, 4000 lb. (OZ2PBT)
- ADB HOIST RINGS Hst Ring, Bolt-On, 1/2-13in, 28 ft.-lb, HDHR (33512)
- EXTREME MAX Extreme Max 5600.3136 Winch Mount Kit for Honda Foreman (5600.3136)
- VESTIL Hardened Molded Rubber Bumper (DBE-30-1)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- KHK GEARS Ratchet and Pawls (SRTB4-50)
- KHK GEARS Ratchet and Pawls (SRT1-50)
- KHK GEARS Ratchet and Pawls (SRTB1-100)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRTB1-50)
- MAG-MATE Replacement Block (PNL0800CAMKIT)
- Khk Gears