Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRT2/3-50
Zoro # G404845419
product price: $30.79
/ea
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 mm
- Bore Type Plain
- Gear Shape T4
- Maximum Teeth Hardness 60 HRC
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # SRT2/3-50
- Zoro # G404845419
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 6 mm |
Outside Diameter | 33.3 mm |
Face Width | 6 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Bore Diameter | 10 mm |
Details
Item | Ratchet Gear |
Bore Type | Plain |
Gear Shape | T4 |
Maximum Teeth Hardness | 60 HRC |
Finish | Black Oxide |
Tooth Heat Treatment | Induction Hardened |
Teeth Angle | 60 Degrees |
Minimum Teeth Hardness | 50 HRC |
System of Measurement | Metric |
Metric Module Pitch | 2.09 |
Teeth Heat Treatment | Hardened Teeth |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
(hidden) Pitch Builder | SRT2/3-50 T4 |
Number of Teeth | 50 |
Ratchet Pitch | 2.09 |
Center Distance | 33.84 mm |
Mounting Distance | 15.7 mm |
Material | Carbon Steel |
Description
Ratchet and Pawls
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNUFFI Edge Guard, Rounded, Fluorescent Bk/Yl (60-6712-4)
- VIVE HEALTH Step Stool - Black (LVA1030N)
- ALBION 6" X 1-7/8" Cast Iron Rigid Caster, No Brake, Loads Up To 1250 lb (16CA06201R)
- NOBLELIFT ROLL/REEL CARRIER PALLET JACK-FORK SIZE: 33"X48"-CAPACITY: 4400 LBS (ACR44-3348-2431)
- KHK GEARS Ratchet and Pawls (SRT2/3-C)
- KHK GEARS Ratchet and Pawls (SRTB2/3-50)
- KHK GEARS Ratchet and Pawls (SRT3-C)
- KHK GEARS Ratchet and Pawls (SRTB3-40)
- KHK GEARS Ratchet and Pawls (SRTB4-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- ZORO SELECT Roll Pin, PK2 (97-47)
- Khk Gears