Shop All Material Handling Equipment Replacement Parts
Khk Gears
Ratchet and Pawls
Mfr # SRT1-100
Zoro # G604845417
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 mm
- Maximum Teeth Hardness 60 HRC
- Material Carbon Steel
- Tooth Heat Treatment Induction Hardened
- Finish Black Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # SRT1-100
- Zoro # G604845417
- Country of Origin Japan
- Category Material Handling Equipment Replacement Parts
Dimensions
Overall Length | 12 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 12 mm |
Bore Diameter | 15 mm |
Outside Diameter | 100 mm |
Details
Item | Ratchet Gear |
Maximum Teeth Hardness | 60 HRC |
Material | Carbon Steel |
Tooth Heat Treatment | Induction Hardened |
Finish | Black Oxide |
Teeth Angle | 60 Degrees |
Mounting Distance | 48.4 mm |
Metric Module Pitch | 3.14 |
Ratchet Pitch | 3.14 |
Minimum Teeth Hardness | 50 HRC |
Teeth Heat Treatment | Hardened Teeth |
Bore Type | Plain |
Center Distance | 62.16 mm |
(hidden) Pitch Builder | SRT1-100 T4 |
Gear Shape | T4 |
Gear Material & Finish | Black Oxide Coated Carbon Steel |
Number of Teeth | 100 |
System of Measurement | Metric |
Description
Ratchet Gear, Bore Diameter 15 mm, Bore Diameter Tolerance +/- 0.2 mm, Bore Type Plain, Center Distance 62.16 mm, Face Width 12 mm, Finish Black Oxide, Gear Shape T4, Material Carbon Steel, Maximum Teeth Hardness 60 HRC, Metric Module Pitch 3.14, Minimum Teeth Hardness 50 HRC, Mounting Distance 48.4 mm, Number of Teeth 100, Outside Diameter 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 2 Ft L, Vert Cap 7800 lb (58EEX2)
- US CARGO CONTROL 1" x 30' Black Endless Ratchet Strap (1630FE-BLK)
- DAYTON Pallet Jack, Galvanized, Fork L 48 In (2TUR3)
- RUD CHAIN Hoist Ring, 180 Pvt, 35,300 lb. Load Cap. (7993041)
- KHK GEARS Ratchet and Pawls (SRTB3-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-60)
- KHK GEARS Ratchet and Pawls (SRTB1-50)
- KHK GEARS Ratchet and Pawls (SRT3-40)
- KHK GEARS Ratchet and Pawls (SRTB2/3-50)
- KHK GEARS Ratchet and Pawls (SRT2/3-C)
- DAYTON Ratchet Shaft (RS-042)
- Khk Gears