Shop All Spur Gears
Khk Gears
Plastic F-Loc Spur Gears
Mfr # DSF0.5-48
Zoro # G904841492
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Material Acetal
- Includes Hex Socket Screw
- Overall Length 13.5 mm
- Precision Class JIS N10 (JIS B1702-1:1998)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DSF0.5-48
- Zoro # G904841492
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 13.5 mm |
Bore Diameter Tolerance | H7 |
Hub Diameter | 14 mm |
Bore Diameter | 5 mm |
Outside Diameter | 25 mm |
Face Width | 5 mm |
Pitch Diameter | 24 mm |
Screw Thread Size | M2.5 |
Description
F-Loc Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Finished, Hub Type Locking Hub, Hub Diameter 14 mm, Hub Projection 8.5 mm, Face Width 5 mm, Pitch Diameter 24 mm, Material Acetal, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1, Hub Material Stainless Steel, Hub Material Grade SUS303, Includes Hex Socket Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Split Flow Hydraulic Manifold, Ports 4 (AM41)
- MILTON T Style Automotive Coupler, Large Sleeve, 1/4" FNPT, PK100 (787BK)
- TOMPKINS Hydraulic Fitting-Steel04FP-04FP (5000-04-04)
- MAXIM 7 Ton Telescopic Hydraulic Cylinder: 3 Stage, 90 Stroke - 1 3/4 in, 2.375 in, 3 in Sections (Maxim 3000 PSI Telescopic Cylinders)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- MAKITA Makita 2275120 Spiral Bevel Gear 52 (227512-0)
- Khk Gears Gears & Gear Racks