Shop All Spur Gears
Khk Gears
Nylon Worm Wheels
Mfr # PG2-20R2
Zoro # G604670187
product price: $42.85
/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 33 mm
- Hub Projection 13 mm
- Bore Type Plain
- Bore Diameter 10 mm
- Outside Diameter 46 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PG2-20R2
- Zoro # G604670187
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 33 mm |
Bore Diameter | 10 mm |
Outside Diameter | 46 mm |
Pitch Diameter | 40.34 mm |
Face Width | 22 mm |
Overall Length | 35 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Details
Hub Projection | 13 mm |
Bore Type | Plain |
Pressure Angle | 14.5 Degrees |
Gear Material & Finish | Nylon |
Number of Teeth | 20 |
Worm Gear Type | Metric Worm Wheel |
System of Measurement | Metric |
Tooth Finish Type | Non-Ground |
Tooth Direction | Right Hand |
Number of Starts | 2 |
Precision Class | KHK W 002 Grade 5 |
Metric Module Pitch | 2 |
Gear Shape | H1 |
Reduction Ratio | 10 |
Material | Nylon |
Item | Worm Wheel |
Description
Nylon Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Air Brake To Male Pipe (Surelok), G31100-0402 (G31100-0402)
- DODGE P2B-DL-107, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.4375" Bore Dia. (128709)
- DAYTON Input/Output Modlue (13E672)
- RULAND Coupling, 4 Beam Clamp, 1/2in.x 1/2in. (PCR20-8-8-SS)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- KHK GEARS Spiral Miter Gears (SMS2.5-20L)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- Khk Gears Spur Gears