Shop All Spur Gears
Khk Gears
Nylon Worm Wheels
Mfr # PG1.5-20R2
Zoro # G904670382
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Starts 2
- Hub Projection 10 mm
- Outside Diameter 34.5 mm
- Gear Shape H1
- Face Width 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PG1.5-20R2
- Zoro # G904670382
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 34.5 mm |
Face Width | 12 mm |
Bore Diameter | 8 mm |
Pitch Diameter | 30.22 mm |
Hub Diameter | 22 mm |
Overall Length | 22 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Details
Number of Starts | 2 |
Hub Projection | 10 mm |
Item | Worm Wheel |
Gear Shape | H1 |
System of Measurement | Metric |
Precision Class | KHK W 002 Grade 5 |
Reduction Ratio | 10 |
Bore Type | Plain |
Worm Gear Type | Metric Worm Wheel |
Material | Nylon |
Gear Material & Finish | Nylon |
Tooth Direction | Right Hand |
Metric Module Pitch | 1.5 |
Number of Teeth | 20 |
Tooth Finish Type | Non-Ground |
Pressure Angle | 20 Degrees |
Description
Nylon Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces CARQUEST 85439, 25 micron, Inside-Out (MF0594505)
- ZORO SELECT 1/2" Fixed Bore 1 Groove Standard V-Belt Pulley 2.25 in OD (AK2212)
- ZORO SELECT Hose Clamp, 301 Stainless Steel, Perforated Band, 5/16 in – 5/8 in Clamping Dia, 10 Pack (6202)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 18 # of Teeth (40BS18H X 1 1/8)
- KHK GEARS Molded Plastic Spur Gears (DS1-28)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Stainless Steel F-Loc Spur Gears (SUSF1-25)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB48A)
- Khk Gears Gears & Gear Racks