Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN3-13R
Zoro # G804841417
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Material & Finish Nylon
- Pitch Diameter 55.15 mm
- Number of Teeth 13
- Face Width 25 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # PN3-13R
- Zoro # G804841417
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 55.15 mm |
Face Width | 25 mm |
Outside Diameter | 61.15 mm |
Bore Diameter | 15 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Overall Length | 43 mm |
Hub Diameter | 45 mm |
Details
Item | Screw Gear |
Gear Material & Finish | Nylon |
Number of Teeth | 13 |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Gear Type | Screw |
Gear Shape | S1 |
Hub Projection | 18 mm |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Maximum Teeth Hardness | 120 HRR |
Spiral Angle | 45 Degrees |
Tooth Direction | Right Hand |
Bore Type | Plain |
Material | Nylon |
Minimum Teeth Hardness | 115 HRR |
Metric Module Pitch | 3 |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Exhaust Muffler, 1/8" NPT (S-1086-2)
- EM&S Unit Bearing Agitator Motor, 15 WO, 115 Volt, Original OEM Motor (ESP-L15EMJR1B1)
- JET-LUBE Anti Seize Compound, Food, 8 oz, Can (16402)
- SMC Valve, 5000Size, Base Mnt, 2 Pstn, 24VDC, 6mm (SY5320-5DZ-C6)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- KHK GEARS Steel Spur Gears (SS1.5-20)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-30)
- KHK GEARS Nylon Screw Gear (PN3-10L)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Cast, C1090 (C1090)
- Khk Gears Gears & Gear Racks