Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN2-20L
Zoro # G504841434
product price: $71.19
/ea
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metric Module Pitch 2
- Overall Length 35 mm
- Bore Diameter Tolerance +/- 0.2 mm
- Bore Type Plain
- Maximum Teeth Hardness 120 HRR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PN2-20L
- Zoro # G504841434
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 35 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Outside Diameter | 60.57 mm |
Hub Diameter | 45 mm |
Pitch Diameter | 56.57 mm |
Face Width | 20 mm |
Bore Diameter | 12 mm |
Details
Item | Screw Gear |
Metric Module Pitch | 2 |
Bore Type | Plain |
Maximum Teeth Hardness | 120 HRR |
Spiral Angle | 45 Degrees |
Tooth Direction | Left Hand |
Gear Material & Finish | Nylon |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Gear Type | Screw |
Hub Projection | 15 mm |
Material | Nylon |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Minimum Teeth Hardness | 115 HRR |
Number of Teeth | 20 |
Gear Shape | S1 |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 4 Bore x 10 Stroke - 2 Rod (288456)
- NB Flange Bearing, Dia. 1.50 In., 3 In.L (SWF24GUU)
- POWERDRIVE 1" Sheave 4.95" OD (AK51-1)
- CLIMAX METAL PRODUCTS 2C-100-A Two-Piece Clamping Collar (2C-100-A)
- KHK GEARS Nylon Screw Gear (PN2-10L)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Stainless Steel Spur Gears (SUS1-18)
- KHK GEARS Nylon Screw Gear (PN3-13R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- Khk Gears Spur Gears