Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN2-10L
Zoro # G504841366
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Minimum Teeth Hardness 115 HRR
- Bore Diameter 10 mm
- Metric Module Pitch 2
- Hub Diameter 22 mm
- Gear Shape S1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PN2-10L
- Zoro # G504841366
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 10 mm |
Hub Diameter | 22 mm |
Pitch Diameter | 28.28 mm |
Outside Diameter | 32.28 mm |
Face Width | 20 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Overall Length | 35 mm |
Details
Item | Screw Gear |
Minimum Teeth Hardness | 115 HRR |
Metric Module Pitch | 2 |
Gear Shape | S1 |
Spiral Angle | 45 Degrees |
Gear Type | Screw |
Material | Nylon |
Number of Teeth | 10 |
Maximum Teeth Hardness | 120 HRR |
Tooth Direction | Left Hand |
Pressure Angle | 20 Degrees |
Gear Material & Finish | Nylon |
Hub Projection | 15 mm |
Bore Type | Plain |
System of Measurement | Metric |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Filter Element, 10 Micron, 50 GPM, 150 PSI (926567)
- ZORO SELECT FHP Sheave, BK120 x 3/4 (BK12034)
- RHEEM 208-230v 1/5hp CCW ECM Motor (51-102870-08)
- MIDCO INTERNATIONAL Motor, 115/230V, 1/6Hp, 3450Rpm, Mx843743 (843743)
- KHK GEARS Stainless Steel Spur Gears (SUS1-24)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Stainless Steel Worms (SUW1-R1)
- KHK GEARS Nylon Screw Gear (PN1-15R)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Nylon Screw Gear (PN2-20L)
- Khk Gears Spur Gears