Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN1.5-15L
Zoro # G304841351
product price: $32.29
/ea
$32.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Precision Class JIS N9 (JIS B1702-1:1998)
- Number of Teeth 15
- Spiral Angle 45 Degrees
- Bore Type Plain
- Gear Shape S1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PN1.5-15L
- Zoro # G304841351
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Overall Length | 25 mm |
Hub Diameter | 25 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 15 mm |
Pitch Diameter | 31.82 mm |
Outside Diameter | 34.82 mm |
Details
Item | Screw Gear |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Number of Teeth | 15 |
Spiral Angle | 45 Degrees |
Bore Type | Plain |
Gear Shape | S1 |
Material | Nylon |
Tooth Direction | Left Hand |
System of Measurement | Metric |
Maximum Teeth Hardness | 120 HRR |
Metric Module Pitch | 1.5 |
Gear Material & Finish | Nylon |
Hub Projection | 10 mm |
Pressure Angle | 20 Degrees |
Gear Type | Screw |
Minimum Teeth Hardness | 115 HRR |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Insert, L190, Hytrel (L190H)
- CONTINENTAL Double Convoluted Crimped Air Spring, FD (FD 330-30 CI 3/4 NPT (OS))
- U.S. MOTORS ECM Refrigeration Motor, 115/230V AC, 5 Ah (EC5408E)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 4.45-in. OD (AK46 X 7/8)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Stainless Steel Spur Gears (SUS2-18)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Steel Spur Gears (SS1.5-20)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-20)
- BOSTON GEAR SpurGear, 20DP, 20PA, 60Teeth, Steel (YA60A)
- Khk Gears Gears & Gear Racks