Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN1.5-13R
Zoro # G504841441
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Metric Module Pitch 1.5
- Gear Shape S1
- Face Width 15 mm
- Number of Teeth 13
- Hub Projection 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PN1.5-13R
- Zoro # G504841441
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 15 mm |
Outside Diameter | 30.58 mm |
Hub Diameter | 23 mm |
Pitch Diameter | 27.58 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Bore Diameter | 8 mm |
Overall Length | 25 mm |
Details
Item | Screw Gear |
Metric Module Pitch | 1.5 |
Gear Shape | S1 |
Number of Teeth | 13 |
Hub Projection | 10 mm |
Maximum Teeth Hardness | 120 HRR |
Spiral Angle | 45 Degrees |
Gear Material & Finish | Nylon |
Material | Nylon |
Minimum Teeth Hardness | 115 HRR |
Bore Type | Plain |
Precision Class | JIS N9 (JIS B1702-1:1998) |
System of Measurement | Metric |
Gear Type | Screw |
Tooth Direction | Right Hand |
Pressure Angle | 20 Degrees |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way (P2LAX591ESHDDN)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 5 HP, 184TC Frame, 208-230/460V AC Voltage, 1,750 Nameplate RPM (CEM3615T)
- ARO Filter/Regulator/Lub., 1/2" NPT, 150 cfm (C38341-810)
- AMETEK Replacement Brush Mechanism, 120V, PK2 (833450-57)
- KHK GEARS Stainless Steel Worms (SUW1-R1)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-15)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB18B)
- Khk Gears Gears & Gear Racks