Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN1-20R
Zoro # G204841475
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pressure Angle 20 Degrees
- Number of Teeth 20
- Bore Type Plain
- Material Nylon
- Bore Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # PN1-20R
- Zoro # G204841475
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Overall Length | 20 mm |
Hub Diameter | 25 mm |
Face Width | 10 mm |
Pitch Diameter | 28.28 mm |
Outside Diameter | 30.28 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Details
Item | Screw Gear |
Pressure Angle | 20 Degrees |
Number of Teeth | 20 |
Bore Type | Plain |
Material | Nylon |
Maximum Teeth Hardness | 120 HRR |
Metric Module Pitch | 1 |
System of Measurement | Metric |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Hub Projection | 10 mm |
Gear Material & Finish | Nylon |
Tooth Direction | Right Hand |
Spiral Angle | 45 Degrees |
Gear Shape | S1 |
Gear Type | Screw |
Minimum Teeth Hardness | 115 HRR |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4003A06HBP01, Return Line, 6 micron (ZX-MF4003A06HBP01)
- WEG Motor- .2518ES1BW56CMotor-S, 0.25 HP, 1800 RPM, TEFC, W56C FRAME, 115/208Motor-230 VOLTS (.2518ES1BW56C-S)
- COXREELS EZ-P-LP-450-HV Safety Series Spring Rewind Hi-Vis Hose Reel (EZ-P-LP-450-HV)
- NSK NSK-6309Z, 6300 Series Single Row Deep Groove Ball Bearing, 6309Z (6309Z)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Stainless Steel Spur Gears (SUS1-24)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Nylon Screw Gear (PN2-20L)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- BOSTON GEAR SpurGear, 16DP, 20PA, 12Teeth, Steel (YB12)
- Khk Gears Spur Gears