Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN1-15R
Zoro # G104841445
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gear Shape S1
- System of Measurement Metric
- Gear Type Screw
- Hub Projection 10 mm
- Metric Module Pitch 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PN1-15R
- Zoro # G104841445
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 10 mm |
Bore Diameter | 6 mm |
Outside Diameter | 23.21 mm |
Overall Length | 20 mm |
Hub Diameter | 18 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Pitch Diameter | 21.21 mm |
Details
Item | Screw Gear |
Gear Shape | S1 |
System of Measurement | Metric |
Gear Type | Screw |
Hub Projection | 10 mm |
Metric Module Pitch | 1 |
Material | Nylon |
Bore Type | Plain |
Gear Material & Finish | Nylon |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Minimum Teeth Hardness | 115 HRR |
Pressure Angle | 20 Degrees |
Tooth Direction | Right Hand |
Spiral Angle | 45 Degrees |
Number of Teeth | 15 |
Maximum Teeth Hardness | 120 HRR |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 5.35" OD (501B)
- MIDWEST FASTENER 7/16" x 7/8" x 5/8" Zinc Plated Steel Machine Bushings 2PK (931445)
- SUPCO Molded Cogged V Belt, AX25 (AX25)
- TRITAN Yoke Roller, Crowned Head, 3/4" L (CCYR 3/4S)
- KHK GEARS Stainless Steel Spur Gears (SUS1-18)
- KHK GEARS Stainless Steel Spur Gears (SUS1-20)
- KHK GEARS Nylon Screw Gear (PN1.5-13R)
- KHK GEARS Nylon Screw Gear (PN1.5-15L)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF16 B)
- Khk Gears Spur Gears