Shop All Spur Gears
Khk Gears
Nylon Screw Gear
Mfr # PN1-13L
Zoro # G604841365
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pitch Diameter 18.38 mm
- Tooth Direction Left Hand
- Maximum Teeth Hardness 120 HRR
- Metric Module Pitch 1
- Spiral Angle 45 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # PN1-13L
- Zoro # G604841365
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 18.38 mm |
Hub Diameter | 15 mm |
Outside Diameter | 20.38 mm |
Overall Length | 20 mm |
Bore Diameter | 6 mm |
Face Width | 10 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Details
Item | Screw Gear |
Tooth Direction | Left Hand |
Maximum Teeth Hardness | 120 HRR |
Metric Module Pitch | 1 |
Spiral Angle | 45 Degrees |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Number of Teeth | 13 |
Gear Type | Screw |
System of Measurement | Metric |
Material | Nylon |
Pressure Angle | 20 Degrees |
Hub Projection | 10 mm |
Bore Type | Plain |
Gear Material & Finish | Nylon |
Gear Shape | S1 |
Minimum Teeth Hardness | 115 HRR |
Description
Nylon Screw Gear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER STEEL PINCH CLAMP, PK10 (10100016-10pk)
- STANLEY ENGINEERED FASTENING Jaw Pusher, For 4WL12 (PRG520-33)
- NSK 6200 Series Single Row Deep Groove Ball Bearing (6206CM)
- DAYTON 3-Phase General Purpose Motor, 2 HP, 56HC Frame, 230/460V AC Voltage, 1,740 Nameplate RPM (31LH71)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Spiral Miter Gears (SMS2.5-20L)
- KHK GEARS Stainless Steel Spur Gears (SUS1-20)
- KHK GEARS Molded Plastic Spur Gears (DS1-32)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S615 (S615)
- Khk Gears Gears & Gear Racks