Shop All Spur Gears
Khk Gears
Nylon Bevel Gear
Mfr # PB3-4020
Zoro # G004845482
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Nylon
- Mounting Distance 65 mm
- Tooth Finish Type Non-Ground
- Pitch Diameter 120 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PB3-4020
- Zoro # G004845482
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 120 mm |
Bore Diameter | 20 mm |
Outside Diameter | 121.76 mm |
Hub Diameter | 60 mm |
Face Width | 22 mm |
Overall Length | 45.85 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-PREMIUM TORQUE Timing Belt, H, 075 x 55in PL, T110 (550H075)
- FAG BEARINGS FAG 6208, Deep Groove BBear, Single Row 90Mm (6208)
- DAYTON 5L970 V-Belt, 97" Outside Length, 21/32" Top Width, 1 Ribs (3GWF8)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3201A03AH, Pressure Line, 3 micron (ZX-HP3201A03AH)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- BOSTON GEAR SpurGear, 20DP, 20PA, 80Teeth, CastIron (YA80)
- Khk Gears Gears & Gear Racks