Shop All Spur Gears
Khk Gears
Nylon Bevel Gear
Mfr # PB2.5-4020
Zoro # G604845424
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 40
- Material Nylon
- Mounting Distance 55 mm
- Maximum Teeth Hardness 120 HRR
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PB2.5-4020
- Zoro # G604845424
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 20 mm |
Outside Diameter | 101.47 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Bore Diameter | 15 mm |
Overall Length | 39.73 mm |
Hub Diameter | 50 mm |
Pitch Diameter | 100 mm |
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel06MJ-04MOR (6400-06-04)
- THERMAL TRANSFER Thermal Transfer Oil Coolers Dh 6 Mounting, 18.7 L X 24 W X 1.5 Depth (258021)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/2 In, Pk3 (87110-08-06)
- POWERFLITE BX40 Cogged V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (BX40-2)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-2040)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- Khk Gears Spur Gears