Shop All Spur Gears
Khk Gears
Nylon Bevel Gear
Mfr # PB2.5-1545
Zoro # G404845495
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Nylon
- (hidden) tooth finish type builder PB2.5-1545 Nylon
- Tooth Finish Type Non-Ground
- (hidden) paired bevel builder PB2.5-1545 x R 3 x 2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PB2.5-1545
- Zoro # G404845495
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 30 mm |
Pitch Diameter | 37.5 mm |
Overall Length | 38.41 mm |
Bore Diameter | 12 mm |
Face Width | 20 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Outside Diameter | 44.18 mm |
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A212SS-024-L)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron, Outside-In (MF0436382)
- MIDWEST FASTENER 6mm-1.0 x 8mm x 16mm A2 Stainless Steel Coarse Thread Straight Grease Fittings 6PK (37445)
- D&D Belt, VS, 0.875 x 42.5in OC (1422V420)
- KHK GEARS Angular Miter Gears (SAM3-20045)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- BOSTON GEAR Miter Gear-12 Pitch (L114Y)
- Khk Gears Gears & Gear Racks