Shop All Spur Gears
Khk Gears
Nylon Bevel Gear
Mfr # PB1.5-1545
Zoro # G404845433
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Nylon
- Gear Material & Finish Nylon
- Precision Class JIS B 1704:1978 Grade 4
- Pressure Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PB1.5-1545
- Zoro # G404845433
- Country of Origin Japan
- Category Spur Gears
Dimensions
Pitch Diameter | 22.5 mm |
Hub Diameter | 18 mm |
Outside Diameter | 26.54 mm |
Bore Diameter | 8 mm |
Face Width | 10 mm |
Overall Length | 23.19 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Plug Bolt M3X05 X 6, 129, Plain (CCA311028-1A)
- TITAN Gas Powered Postdrivers from Titan (PDG3200X)
- B B MANUFACTURING 27AT5/36-2, Timing Pulley, Aluminum (27AT5/36-2)
- TERRE PRODUCTS Flat Idler Pulley - 2.75'' Flat Dia. - 5/8'' Bore - Steel (31275075)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Stainless Steel Spur Gears (SUS1-45)
- KHK GEARS Hubless Steel Spur Gears (SSA1-70)
- B B MANUFACTURING 52T48P20-6P3, Gear, Plastic (52T48P20-6P3)
- Khk Gears Spur Gears