Shop All Spur Gears
Khk Gears
Nylon Bevel Gear
Mfr # PB1-2040
Zoro # G204845466
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Nylon
- Tooth Finish Type Non-Ground
- Pressure Angle 20 Degrees
- Maximum Teeth Hardness 120 HRR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PB1-2040
- Zoro # G204845466
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 6 mm |
Pitch Diameter | 20 mm |
Overall Length | 13.78 mm |
Bore Diameter | 6 mm |
Hub Diameter | 16 mm |
Outside Diameter | 22.41 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Description
Nylon Bevel Gear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPX Power Unit Steel Tank 1.5 Gallon Kr41 Pick A Pack (300064)
- SCHLAGE COMMERCIAL Plate L283150 (L283150)
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-3-1/2-B)
- GAST Piston Air Compressor, 1/2HP, 115/230V, 1Ph (4HCC-40-M450X)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- ACORN INDUSTRIAL Worm Gear Assembly, ACRV30-50-63B5 (ACRV30-50-63B5)
- Khk Gears Spur Gears