Shop All Spur Gears
Khk Gears
Nyllon Miter Gears
Mfr # PM3.5-20
Zoro # G904841782
product price: $88.85
/ea
Free Shipping & Returns
$88.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Nylon
- Mounting Distance 65 mm
- Tooth Form Straight
- For Shaft Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PM3.5-20
- Zoro # G904841782
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 44.13 mm |
Outside Diameter | 74.95 mm |
Face Width | 18 mm |
Hub Diameter | 60 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Bore Diameter | 20 mm |
Pitch Diameter | 70 mm |
Description
Nyllon Miter Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Square Key, 3/16x1 In (130-200-9000)
- REELCRAFT Latch Pawl and Mounting Bracket (S600643)
- BANJO Manifold Pipe Fitting, 2" Coupling, Type B (201B)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 35 Chain Size, 3/4 Bore Dia., 32 # of Teeth (35BS32H X 3/4)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Internal / Ring Gears (SI1-80)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- BOSTON GEAR SpurGear, 20DP, 20PA, 160Teeth, CastIron (YA160)
- Khk Gears Gears & Gear Racks