Shop All Spur Gears
Khk Gears
Nyllon Miter Gears
Mfr # PM1.25-20
Zoro # G404841619
product price: $29.15
/ea
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Nylon
- Hub Diameter 22 mm
- Precision Class JIS B 1704:1978 Grade 4
- Gear Material & Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PM1.25-20
- Zoro # G404841619
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 22 mm |
Bore Diameter Tolerance | +/- 0.2 mm |
Face Width | 6 mm |
Overall Length | 15.27 mm |
Bore Diameter | 8 mm |
Pitch Diameter | 25 mm |
Outside Diameter | 26.77 mm |
Description
Nyllon Miter Gears
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/8" Male BSPP (G) (NSC08-G01)
- INTERSTATE PNEUMATICS Mounting Bracket for W1085AP & W1090 (W1085MB)
- NSK NSK 6307Z, 6300 Series Single Row Deep Groove Ball Bearing (6307Z)
- BESTORQ 5M Timing Belts, 340-5M-09 (340-5M-09)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- BOSTON GEAR HelicalGear, 12DP, 14.5PA, 24Teeth, LH (H1224L)
- Khk Gears Gears & Gear Racks