Shop All Spur Gears
Khk Gears
Molded Plastic Worm Wheels
Mfr # DG0.5-60R1
Zoro # G404670615
product price: $18.65
/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hub Diameter 25 mm
- Tooth Finish Type Non-Ground
- Number of Starts 1
- Number of Teeth 60
- Bore Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DG0.5-60R1
- Zoro # G404670615
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 25 mm |
Bore Diameter | 5 mm |
Overall Length | 12 mm |
Outside Diameter | 31 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Face Width | 5 mm |
Pitch Diameter | 30.03 mm |
Details
Tooth Finish Type | Non-Ground |
Number of Starts | 1 |
Number of Teeth | 60 |
Bore Type | Plain |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Tooth Direction | Right Hand |
Metric Module Pitch | 0.5 |
Hub Projection | 7 mm |
Reduction Ratio | 60 |
Gear Shape | HA |
Material | Acetal |
Precision Class | KHK W 002 Grade 5 |
Worm Gear Type | Metric Worm Wheel |
Item | Worm Wheel |
Gear Material & Finish | Acetal |
Description
Molded Plastic Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 3/8 x 24, 1-9/16" OAL (751-B3/8-20-3/8X24-B-ST)
- ZORO SELECT Hose Clamp, Dia 1.500x 0.162, Ylw, PK25 (HC-24ST ZD)
- KRYTOX 8 oz Tube Black (250 AD)
- LEESON Washdown Motor, Face/Base, 13-3/8 in. L (113300.00)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Machined Nylon Spur Gears (PS1.5-36)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Internal / Ring Gears (SI3-60)
- BOSTON GEAR Miter Gear-16 Pitch (L110Y)
- Khk Gears Spur Gears