Shop All Spur Gears
Khk Gears
Molded Plastic Worm Wheels
Mfr # DG0.5-50R1
Zoro # G004670596
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tooth Finish Type Non-Ground
- Reduction Ratio 50
- Metric Module Pitch 0.5
- Bore Diameter Tolerance +/- 0.1 mm
- Outside Diameter 26 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DG0.5-50R1
- Zoro # G004670596
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | +/- 0.1 mm |
Outside Diameter | 26 mm |
Pitch Diameter | 25.03 mm |
Bore Diameter | 5 mm |
Hub Diameter | 20 mm |
Overall Length | 12 mm |
Face Width | 5 mm |
Details
Item | Worm Wheel |
Tooth Finish Type | Non-Ground |
Reduction Ratio | 50 |
Metric Module Pitch | 0.5 |
Number of Teeth | 50 |
Pressure Angle | 20 Degrees |
Gear Material & Finish | Acetal |
Hub Projection | 7 mm |
Tooth Direction | Right Hand |
Number of Starts | 1 |
Precision Class | KHK W 002 Grade 5 |
Bore Type | Plain |
Worm Gear Type | Metric Worm Wheel |
System of Measurement | Metric |
Material | Acetal |
Gear Shape | HA |
Description
Molded Plastic Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIAIR Silver Compressor Kit, 12V, 100Prcnt Duty (35030)
- TSUBAKI Chain Link, Double Strand, #40-2, Pk5 (40-2 OFFSET LINK)
- WINSMITH Speed Reducer, C-Face, 56C, 60:1 (E20MWNS, 60:1, 56C)
- ZORO SELECT QD Bushing, Series SH, Bore 15/16 In (SH15/16)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- BOSTON GEAR SpurGear, 48DP, 20PA, 72Teeth, Brass (Y4872)
- Khk Gears Gears & Gear Racks