Shop All Spur Gears
Khk Gears
Molded Plastic Worm Wheels
Mfr # DG0.5-30R2
Zoro # G204670082
product price: $12.39
/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Metric Module Pitch 0.5
- Reduction Ratio 15
- Gear Shape HA
- Worm Gear Type Metric Worm Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DG0.5-30R2
- Zoro # G204670082
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 5 mm |
Overall Length | 12 mm |
Pitch Diameter | 15.06 mm |
Outside Diameter | 16 mm |
Hub Diameter | 12 mm |
Bore Diameter Tolerance | +/- 0.1 mm |
Bore Diameter | 4 mm |
Details
System of Measurement | Metric |
Metric Module Pitch | 0.5 |
Reduction Ratio | 15 |
Gear Shape | HA |
Worm Gear Type | Metric Worm Wheel |
Pressure Angle | 20 Degrees |
Hub Projection | 7 mm |
Material | Acetal |
Item | Worm Wheel |
Precision Class | KHK W 002 Grade 5 |
Number of Teeth | 30 |
Tooth Direction | Right Hand |
Number of Starts | 2 |
Bore Type | Plain |
Gear Material & Finish | Acetal |
Tooth Finish Type | Non-Ground |
Description
Molded Plastic Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 0.625In Bore Dia (1628 2RS PRX)
- TB WOODS Dura-Flex Tire Coupling Element, WE40, Urethane (WE40)
- MAIN FILTER Hydraulic Filter, replaces HY-PRO HP20L825MV, Pressure Line, 25 micron, Outside-In (MF0058444)
- INGERSOLL-RAND Maintenance Kit (32319469)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Nylon Worm Wheels (PG1-50R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-24)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S648 (S648)
- Khk Gears Spur Gears