Shop All Spur Gears
Khk Gears
Molded Plastic Worm Wheels
Mfr # DG0.5-20R2
Zoro # G504670218
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Acetal
- Number of Starts 2
- Bore Diameter Tolerance +/- 0.1 mm
- Overall Length 12 mm
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DG0.5-20R2
- Zoro # G504670218
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | +/- 0.1 mm |
Overall Length | 12 mm |
Outside Diameter | 11 mm |
Bore Diameter | 4 mm |
Hub Diameter | 9 mm |
Face Width | 5 mm |
Pitch Diameter | 10.04 mm |
Details
Material | Acetal |
Number of Starts | 2 |
Item | Worm Wheel |
System of Measurement | Metric |
Worm Gear Type | Metric Worm Wheel |
Tooth Direction | Right Hand |
Hub Projection | 7 mm |
Gear Shape | HA |
Tooth Finish Type | Non-Ground |
Gear Material & Finish | Acetal |
Pressure Angle | 20 Degrees |
Precision Class | KHK W 002 Grade 5 |
Bore Type | Plain |
Reduction Ratio | 10 |
Metric Module Pitch | 0.5 |
Number of Teeth | 20 |
Description
Molded Plastic Worm Wheels
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, Nameplate RPM 4.4, 0.35A (52JE56)
- B B MANUFACTURING Bushing 1 Groove V-Belt Pulley 5.55 inch OD (1B52SDS)
- MITSUBOSHI Fractional Horsepower 4L Type, 1/2" x 20'' (4L200)
- VALCOOL Cutting Oil, Odorless, Pail, 5 gal., 9.4 pH (VP505P-005U)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-30)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S1060 (S1060)
- Khk Gears Gears & Gear Racks