Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS1-80
Zoro # G904670153
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 80
- Material Duracon
- Gear Shape S9
- Material Grade M90-44
- Metric Module Pitch 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS1-80
- Zoro # G904670153
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 6 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Hub Diameter | 18 mm |
Overall Length | 14 mm |
Pitch Diameter | 80 mm |
Outside Diameter | 82 mm |
Bore Diameter | 8 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 80 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN 50-Foot Long Red Rubber 1/2" ID Hose Reel Replacement Air Hose with 1/2" NPT Brass Fittings (96847-IND)
- SPEEDAIRE Head and Valve Plate Assembly (TF067301SJ)
- MIDWEST FASTENER 1/4" Ball Bearings 25PK (72846)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1-35)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Nylon Screw Gear (PN1-13L)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Steel Spur Gears (SS2-14)
- Khk Gears Spur Gears