Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS1-72
Zoro # G404670073
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 72
- Material Duracon
- Face Width 6 mm
- Metric Module Pitch 1
- Bore Diameter 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS1-72
- Zoro # G404670073
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 6 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Pitch Diameter | 72 mm |
Hub Diameter | 18 mm |
Overall Length | 14 mm |
Outside Diameter | 74 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 72 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS F/R/L Trio 1/4" (CO 8882AAG)
- IGUS Flange, 2 Bolt, Bore Dia 0.3125 In (EFOI-05 R)
- B B MANUFACTURING 680-8M-20, Timing Belt, Neoprene, Fiberglass (680-8M-20)
- ZORO SELECT 90 Degrees Elbow Hose Clamp, 1/2 in Hose I.D, 3/8 in Thread (6AFJ0)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Internal / Ring Gears (SI1-80)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-60)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- BOSTON GEAR Gear, Spur, 10 Pitch (NF18 B)
- Khk Gears Spur Gears