Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS1-60
Zoro # G604669884
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Duracon
- Hub Projection 8 mm
- Maximum Teeth Hardness 120 HRR
- System of Measurement Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # DS1-60
- Zoro # G604669884
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 18 mm |
Outside Diameter | 62 mm |
Overall Length | 14 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Pitch Diameter | 60 mm |
Face Width | 6 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 60 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL HAUSFELD Connector Kit, 1/4", I/M (MP292000AV)
- ZORO SELECT TL Bushing, 2012, 1 3/4 in B Dia, 1.25 in L (2012X1-3/4)
- SEALMASTER Take-Up Bearing, Bore 1-1/4 In (MST-20)
- INGERSOLL-RAND Electric Air Compressor, 2 Stage, 24 cfm (2475N7.5-V-230/3)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-15)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Carbon Steel Bevel Gears (SB1-1845)
- KHK GEARS Hubless Steel Spur Gears (SSA2-24)
- Khk Gears Gears & Gear Racks