Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS1-56
Zoro # G204841505
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 56
- Material Duracon
- Standards RoHS Compliant
- Hub Design Hub without Set Screw
- Maximum Teeth Hardness 120 HRR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS1-56
- Zoro # G204841505
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 58 mm |
Overall Length | 14 mm |
Bore Diameter | 8 mm |
Face Width | 6 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Pitch Diameter | 56 mm |
Hub Diameter | 18 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 18 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 56 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- DODGE Torque-Arm Standard Double Reduction Speed Reducer, Solid Shaft Input (242082)
- INA Yoke Track Roller, Size 32, Bore 12 mm (NATV12-PP-A)
- INTERSTATE PNEUMATICS 1/4 Inch Filter / Regulator Combo - Poly Bowl (WB1330)
- KHK GEARS Ground Spiral Bevel Gears (SBSG2-1545L)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Machined Nylon Spur Gears (PS1-15)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- BOSTON GEAR SpurGear, 20DP, 20PA, 140Teeth, CastIron (YA140)
- Khk Gears Spur Gears