Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS1-50
Zoro # G004669897
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Material Duracon
- Gear Shape S9
- Outside Diameter 52 mm
- Tooth Hardness 110 HRR - 120 HRR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS1-50
- Zoro # G004669897
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 52 mm |
Hub Diameter | 16 mm |
Bore Diameter | 8 mm |
Overall Length | 14 mm |
Face Width | 6 mm |
Pitch Diameter | 50 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 16 mm, Hub Projection 8 mm, Face Width 6 mm, Pitch Diameter 50 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Pneumatic Breather Vent, 1/2" NPT, PK5 (1088-8)
- D-A LUBRICANT CO D-A WearGuard SYN 3032 Syn Blend Compressor Oil SAE 32 - 5 Gallon Pail (IP53718)
- NTN Insert Ball Bearing, Bore 2 In (UCS211-200LD1NR)
- FESTO One-Way Flow Control Valve GRLA-1/8-RS-B (GRLA-1/8-RS-B)
- KHK GEARS Molded Plastic Worm Wheels (DG0.8-40R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Hubless Steel Spur Gears (SSA2-80)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-1545)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- BOSTON GEAR Gear, Spur, 6 Pitch (NJ18 B)
- Khk Gears Spur Gears