Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS1-36
Zoro # G904669942
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Material Duracon
- Precision Class JIS N12 (JIS B1702-1:1998)
- Material Fabrication Molded
- Overall Length 12 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS1-36
- Zoro # G904669942
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 12 mm |
Outside Diameter | 38 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Bore Diameter | 6 mm |
Pitch Diameter | 36 mm |
Hub Diameter | 14 mm |
Face Width | 6 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 36 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 30 x 56 x 10 mm., SCV, Fluoro Rubber (305610SCV)
- KOYO Medium Taper 2-4'' 50.9-101.6 (30202)
- GAST Guard-Fan 10/20/2565/67 Sp Ac102C (AC102C)
- CONTINENTAL CONTITECH 3/8" x 25 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-25-43)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- KHK GEARS Stainless Steel Bevel Gears (SUB2-1545)
- KHK GEARS Stainless Steel Bevel Gears (SUB1.5-2030)
- KHK GEARS Stainless Steel Spur Gears (SUS1-90)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-4515)
- BOSTON GEAR SpurGear, 16DP, 20PA, 32Teeth, Steel (YB32)
- Khk Gears Spur Gears