Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS1-32
Zoro # G804669905
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 32
- Material Duracon
- Gear Construction Webbed
- System of Measurement Metric
- Material Fabrication Molded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # DS1-32
- Zoro # G804669905
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 14 mm |
Outside Diameter | 34 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Pitch Diameter | 32 mm |
Overall Length | 12 mm |
Face Width | 6 mm |
Bore Diameter | 6 mm |
Description
Spur Gear, Metric Module Pitch 1, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 32 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENZ Filler Breather Bolt-On 4" Nylon, 5.32" Length, 40 Micron, 180 Gpm (221600)
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 3,485 Nameplate RPM (.7536OT3E56-S)
- WESTWARD O-Ring, PK20 (TTR8215022G)
- CENTURY Condenser Fan Motor, 1/20 HP, 1500 rpm (OTC6004)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Hubless Steel Spur Gears (SSA2-50)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Stainless Steel Miter Gears (SUMA1-20)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- BOSTON GEAR SpurGear, 16DP, 20PA, 128Teeth, CastIron (YB128)
- Khk Gears Gears & Gear Racks