Khk Gears

Molded Plastic Spur Gears


product price: $6.25
/ea
Sold in multiples of 2 for $12.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Number of Teeth 24
  • Material Duracon
  • Pressure Angle 20 Degrees
  • Tooth Hardness 110 HRR - 120 HRR
  • Minimum Teeth Hardness 110 HRR
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Bore Diameter 5 mm
Outside Diameter 26 mm
Bore Diameter Tolerance -0.05 to -0.3 mm
Face Width 6 mm
Hub Diameter 11.7 mm
Overall Length 12 mm
Pitch Diameter 24 mm

Description

Spur Gear, Metric Module Pitch 1, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 11.7 mm, Hub Projection 6 mm, Face Width 6 mm, Pitch Diameter 24 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.