Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.8-20
Zoro # G204841499
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 20
- Material Duracon
- Hub Design Hub without Set Screw
- Pressure Angle 20 Degrees
- Gear Material & Finish Duracon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS0.8-20
- Zoro # G204841499
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 4 mm |
Outside Diameter | 17.6 mm |
Pitch Diameter | 16 mm |
Bore Diameter | 5 mm |
Overall Length | 9 mm |
Hub Diameter | 10 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Description
Spur Gear, Metric Module Pitch 0.8, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 10 mm, Hub Projection 5 mm, Face Width 4 mm, Pitch Diameter 16 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN BushedRlrChnSprkt, SplitTaper, 1210, 3/4in (60BTL14H)
- TRITAN Roller Chain, Double Strand, 10 ft. (100-2R X 10FT)
- BRENNAN INDUSTRIES Hydraulic Adapter 3/4" Male Pipe X 3/4" Female Pipe Swivel, 45 deg Elbow (1503-12-12-FG)
- NSK NSK 6313 C3, 6300 Series Single Row Deep Groove Ball Bearing (6313 C3)
- KHK GEARS Carbon Steel Bevel Gears (SB1.25-1545)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Spiral Miter Gears (SMS1-25R)
- KHK GEARS Nylon Worm Wheels (PG1-20R2)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-56)
- KHK GEARS Hubless Steel Spur Gears (SSA1-36)
- BOSTON GEAR SpurGear, 20DP, 20PA, 18Teeth, Steel (YA18)
- Khk Gears Spur Gears