Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.5-60
Zoro # G404670530
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 60
- Material Duracon
- System of Measurement Metric
- Gear Shape S9
- Pressure Angle 20 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS0.5-60
- Zoro # G404670530
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 3 mm |
Pitch Diameter | 30 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Outside Diameter | 31 mm |
Bore Diameter | 6 mm |
Hub Diameter | 14 mm |
Overall Length | 8 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 6 mm, Bore Type Plain, Hub Diameter 14 mm, Hub Projection 5 mm, Face Width 3 mm, Pitch Diameter 30 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Replacement Ball Bearing - 2 x Seal, ID 15 mm x OD 35 mmx W 11 mm, PK 2 (SE 6202-2RS)
- TITAN PRO Motor Run Capacitor, 10 MFD, 2-7/8 In. H (TRCF10)
- KDR-LINE REACTORS Input Line Reactor, High Z, 460/480V, 52A (KDRF4H)
- FESTO Whisker Actuator AF-06-B (AF-06-B)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6015)
- KHK GEARS Stainless Steel Spur Gears (SUS1-18)
- KHK GEARS Stainless Steel Spur Gears (SUS1-56)
- KHK GEARS Aluminum Bronze Worm Wheels (AG2.5-40R1)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Stainless Steel Spur Gears (SUS1-22)
- BOSTON GEAR HelicalGear, 10DP, 14.5PA, 30Teeth, LH (H1030L)
- Khk Gears Gears & Gear Racks