Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.5-48
Zoro # G104670540
product price: $5.95
/ea
Sold in multiples of 2 for $11.90
$11.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 48
- Material Duracon
- Bore Diameter Tolerance -0.05 to -0.3 mm
- System of Measurement Metric
- Tooth Hardness 110 HRR - 120 HRR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS0.5-48
- Zoro # G104670540
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Pitch Diameter | 24 mm |
Bore Diameter | 5 mm |
Overall Length | 7 mm |
Hub Diameter | 12 mm |
Face Width | 3 mm |
Outside Diameter | 25 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 12 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 24 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GF&D SYSTEMS Grease Fitting, 1/8-27 Relief, PK10 (5PU51)
- SKF SKF-6010 2RS1C3, Single Row Ball Brgs, 6010 2RS1C3 (6010 2RS1C3)
- TRITAN Thrust Washer, dia. 2.750in, 0.03in. Thick (TRA4458)
- SMC Tee, 12mmx16mm, TubexTube (KQ2T12-16A)
- KHK GEARS Nylon Bevel Gear (PB1-2040)
- KHK GEARS Nylon Worm Wheels (PG1.5-20R2)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Steel Spur Gears (SS1.5-90)
- KHK GEARS Molded Plastic Spur Gears (DS1-50)
- Khk Gears Spur Gears