Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.5-45
Zoro # G904841553
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 45
- Material Duracon
- Hub Diameter 12 mm
- Hub Design Hub without Set Screw
- Metric Module Pitch 0.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS0.5-45
- Zoro # G904841553
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 12 mm |
Outside Diameter | 23.5 mm |
Overall Length | 7 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Face Width | 3 mm |
Bore Diameter | 5 mm |
Pitch Diameter | 22.5 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 12 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 22.5 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Standards-Based Cylinder DSBC-32-160-PPVA-N3 (DSBC-32-160-PPVA-N3)
- ATLANTIC BLOWERS Regenerative Blower, 8.5 HP, 399 cfm (AB-800)
- FOSTER Plugs, TruFlate, 10, Steel, 1/4" (TF17)
- ARO Element, Coalescing, For 1000 Series (104297)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Hubless Steel Spur Gears (SSA1.5-20)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-48)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Stainless Steel Bevel Gears (SUB3-3020)
- BOSTON GEAR Gear, Spur, 12 Pitch (ND32A)
- Khk Gears Spur Gears