Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.5-30
Zoro # G204670594
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 30
- Material Duracon
- System of Measurement Metric
- Bore Type Plain
- Gear Shape S9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # DS0.5-30
- Zoro # G204670594
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Hub Diameter | 10 mm |
Overall Length | 7 mm |
Bore Diameter | 5 mm |
Face Width | 3 mm |
Outside Diameter | 16 mm |
Pitch Diameter | 15 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 5 mm, Bore Type Plain, Hub Diameter 10 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 15 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6200 2ZJ, Single Row Ball Bearings (6200 2ZJ)
- SMC Valve, 5000Size, 5 Port, 2 Position (SY5140-5WOZ)
- DAYTON Sleeve Bearing, 7/8x1 1/8x1 L, PK3 (3FJT2)
- BVA HYDRAULICS Sngl Actng Hyd Cyl., 10 tons, 4" Stroke (H1004)
- KHK GEARS Molded Plastic Spur Gears (DS1-80)
- KHK GEARS Stainless Steel Spur Gears (SUS1.5-20)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-45)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS1-2040L)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- Khk Gears Spur Gears