Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.5-24
Zoro # G604670583
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Duracon
- Hub Projection 4 mm
- Overall Length 7 mm
- Outside Diameter 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS0.5-24
- Zoro # G604670583
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 7 mm |
Outside Diameter | 13 mm |
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Bore Diameter | 4 mm |
Pitch Diameter | 12 mm |
Face Width | 3 mm |
Hub Diameter | 8 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 4 mm, Bore Type Plain, Hub Diameter 8 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 12 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Construction Webbed, Gear Shape S9
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Valve, Needle (N102-01)
- D&D 78" Outside Length, 5/8" Top Width, 1 Ribs (5LK780)
- SMC Compact Cylinder, 63mm Bore, 30mm Stroke (CDQ2B63-30DCMZ)
- DAYTON A55 V-Belt, 57" Outside Length, 1/2" Top Width, 1 Ribs (3X622)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Molded Plastic Spur Gears (DS1-28)
- KHK GEARS Internal / Ring Gears (SI1-80)
- KHK GEARS Hubless Steel Spur Gears (SSA2-15)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- CLYDE BERGEMANN 40T 8P Rh Aluminum Bronze Worms & Worm Gear (S175455)
- Khk Gears Gears & Gear Racks