Shop All Spur Gears
Khk Gears
Molded Plastic Spur Gears
Mfr # DS0.5-15
Zoro # G404670349
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 15
- Material Duracon
- Bore Diameter Tolerance -0.05 to -0.3 mm
- Outside Diameter 8.5 mm
- Hub Diameter 4.5 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # DS0.5-15
- Zoro # G404670349
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter Tolerance | -0.05 to -0.3 mm |
Outside Diameter | 8.5 mm |
Hub Diameter | 4.5 mm |
Maximum Bore Diameter | 2 mm |
Bore Diameter | 2 mm |
Pitch Diameter | 7.5 mm |
Face Width | 3 mm |
Overall Length | 7 mm |
Description
Spur Gear, Metric Module Pitch 0.5, Bore Diameter 2 mm, Bore Type Plain, Hub Diameter 4.5 mm, Hub Projection 4 mm, Face Width 3 mm, Pitch Diameter 7.5 mm, Material Duracon, Pressure Angle 20 Degrees , Bore Diameter Tolerance -0.05 to -0.3 mm, Gear Shape S8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-5/8in.Bore dia. (1610 X 1-5/8)
- PIX Belt, C, 7/8 x 192 in. OC (C188)
- SMC Y Plug-In, 8mm, TubexPlug-In (KQ2U08-99A)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, Moldmate Series (BPV252)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-3015)
- KHK GEARS Molded Plastic Spur Gears (DS1-18)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- B B MANUFACTURING 72T24P20-6P4, Gear, Plastic (72T24P20-6P4)
- Khk Gears Spur Gears