Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1.5-36
Zoro # G504670430
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 36
- Material Nylon
- Gear Material & Finish Nylon
- System of Measurement Metric
- Precision Class JIS N9 (JIS B1702-1:1998)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Khk Gears
- MFR # PS1.5-36
- Zoro # G504670430
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 45 mm |
Outside Diameter | 57 mm |
Bore Diameter | 8 mm |
Overall Length | 25 mm |
Face Width | 15 mm |
Pitch Diameter | 54 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Machined Spur Gear |
Number of Teeth | 36 |
Material | Nylon |
Gear Material & Finish | Nylon |
System of Measurement | Metric |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Minimum Teeth Hardness | 115 HRR |
Gear Shape | S1 |
Tooth Hardness | 115 HRR - 120 HRR |
Metric Module Pitch | 1.5 |
Maximum Teeth Hardness | 120 HRR |
Pressure Angle | 20 Degrees |
Bore Type | Plain |
Hub Projection | 10 mm |
Material Grade | MC901 |
Hub Design | Hub without Set Screw |
Standards | RoHS Compliant |
Description
Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 45 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 54 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DONALDSON Visual Indicator (P171945)
- INA Needle Thrust Bearing, Bore.500 In (TC815)
- SOLBERG Liquid Separator, 2.5In FNPT Inlet/Outlet (STS-250C)
- TRITAN Deep Groove Ball Bearing, 2 Rubber Seals, Snap Ring, 15mm Bore Dia., 35mm Outside Dia., 11mm Width (6202 2RSNR/C3 PRX)
- KHK GEARS Cast Iron Worm Wheels (CG1-100R1)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-1530)
- KHK GEARS Carbon Steel Screw Gears (SN2.5-13R)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2-35)
- KHK GEARS Nylon Worm Wheels (PG1-20R1)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- B B MANUFACTURING 50T24P20-6P3, Gear (50T24P20-6P3)
- Khk Gears Gears & Gear Racks