Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1.5-18
Zoro # G304670180
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 18
- Material Nylon
- Minimum Teeth Hardness 115 HRR
- Hub Diameter 22 mm
- Outside Diameter 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PS1.5-18
- Zoro # G304670180
- Country of Origin Japan
- Category Spur Gears
Dimensions
Hub Diameter | 22 mm |
Outside Diameter | 30 mm |
Overall Length | 25 mm |
Bore Diameter | 8 mm |
Bore Diameter Tolerance | H7 |
Face Width | 15 mm |
Pitch Diameter | 27 mm |
Details
Item | Machined Spur Gear |
Number of Teeth | 18 |
Material | Nylon |
Minimum Teeth Hardness | 115 HRR |
Hub Projection | 10 mm |
Tooth Hardness | 115 HRR - 120 HRR |
Bore Type | Plain |
Maximum Teeth Hardness | 120 HRR |
Material Grade | MC901 |
Hub Design | Hub without Set Screw |
Pressure Angle | 20 Degrees |
System of Measurement | Metric |
Metric Module Pitch | 1.5 |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Standards | RoHS Compliant |
Gear Shape | S1 |
Gear Material & Finish | Nylon |
Description
Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 22 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 27 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK10, Metric Dia. Max.: 114 mm (5764)
- BRECO Plug, 3/4", Thread Size NPTF 3/4"-14 (B-4110-5)
- NTN NTN 6206Z, RadialDeep Groove Ball Bearing 30 Mm Id X 62 Mm Od X 16 Mm W Single Shielded (6206Z)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 4.95 in OD (BK52)
- KHK GEARS Hubless Stainless Steel Spur Gears (SUSA2.5-48)
- KHK GEARS Hubless Steel Spur Gears (SSA1-100)
- KHK GEARS Hubless Steel Spur Gears (SSA1-25)
- KHK GEARS Carbon Steel Spiral Bevel Gears (SBS2.5-4518R)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-16)
- BOSTON GEAR WormGear, 32DP, 14.5PA, 60Teeth, RH, Bronze (G1032)
- Khk Gears Gears & Gear Racks