Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1.5-16
Zoro # G504670355
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 16
- Material Nylon
- Hub Projection 10 mm
- Face Width 15 mm
- Hub Diameter 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PS1.5-16
- Zoro # G504670355
- Country of Origin Japan
- Category Spur Gears
Dimensions
Face Width | 15 mm |
Hub Diameter | 20 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 27 mm |
Pitch Diameter | 24 mm |
Overall Length | 25 mm |
Bore Diameter | 8 mm |
Details
Item | Machined Spur Gear |
Number of Teeth | 16 |
Material | Nylon |
Hub Projection | 10 mm |
Tooth Hardness | 115 HRR - 120 HRR |
Gear Material & Finish | Nylon |
Maximum Teeth Hardness | 120 HRR |
Metric Module Pitch | 1.5 |
Material Grade | MC901 |
Hub Design | Hub without Set Screw |
Standards | RoHS Compliant |
Minimum Teeth Hardness | 115 HRR |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Bore Type | Plain |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Gear Shape | S1 |
Description
Machined Spur Gear, Metric Module Pitch 1.5, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 15 mm, Pitch Diameter 24 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Double Angle V-Belt BB Type, 21/32" x 62" - BB62 (BB62)
- DAYTON 5VX1900 Cogged V-Belt, 190" Outside Length, 5/8" Top Width, 1 Ribs (2L459)
- ZORO SELECT QD Bushing, Series SK, Bore 15/16 In (SK15/16)
- WORLD WIDE FITTINGS Flange Head Plug Code 62 (1824X12)
- KHK GEARS Spiral Miter Gears (SMS1-20L)
- KHK GEARS Molded Plastic Spur Gears (DS0.8-30)
- KHK GEARS Stainless Steel Bevel Gears (SUB2.5-4515)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-20R1)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel Bs, S820BS 1 (S820BS 1)
- Khk Gears Spur Gears