Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1-50
Zoro # G904669881
product price: $37.69
/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 50
- Material Nylon
- Precision Class JIS N9 (JIS B1702-1:1998)
- Bore Type Plain
- Overall Length 20 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PS1-50
- Zoro # G904669881
- Country of Origin Japan
- Category Spur Gears
Dimensions
Overall Length | 20 mm |
Hub Diameter | 35 mm |
Bore Diameter | 10 mm |
Face Width | 10 mm |
Pitch Diameter | 50 mm |
Bore Diameter Tolerance | H7 |
Outside Diameter | 52 mm |
Details
Item | Machined Spur Gear |
Number of Teeth | 50 |
Material | Nylon |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Bore Type | Plain |
Tooth Hardness | 115 HRR - 120 HRR |
Gear Shape | S1 |
Hub Design | Hub without Set Screw |
Gear Material & Finish | Nylon |
Metric Module Pitch | 1 |
Maximum Teeth Hardness | 120 HRR |
Material Grade | MC901 |
Hub Projection | 10 mm |
Standards | RoHS Compliant |
Minimum Teeth Hardness | 115 HRR |
System of Measurement | Metric |
Pressure Angle | 20 Degrees |
Description
Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 10 mm, Bore Type Plain, Hub Diameter 35 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 50 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 1615 X 1 7/16-KW Taper Lock Bushing (1615X1-7/16 KWY 3/8X3/16)
- SKF Single Row Ball Bearings (16003)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- BLUBIRD Avagard Braided Polyurethane Recoil Hose 1/4in x 15ft (PUBR1415)
- KHK GEARS Hubless Steel Spur Gears (SSA2-25)
- KHK GEARS Brass Spur Gears (BSS0.5-20)
- KHK GEARS Carbon Steel Bevel Gears (SB2.5-6012)
- KHK GEARS Nylon Bevel Gear (PB1.5-1545)
- KHK GEARS Steel Spur Gears (SS1-32)
- KHK GEARS Internal / Ring Gears (SI1-100)
- KHK GEARS Molded Plastic Spur Gears (DS1-28)
- Khk Gears Spur Gears