Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1-35
Zoro # G404841732
product price: $26.29
/ea
$26.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 35
- Material Nylon
- Maximum Teeth Hardness 120 HRR
- Outside Diameter 37 mm
- Gear Material & Finish Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PS1-35
- Zoro # G404841732
- Country of Origin Japan
- Category Spur Gears
Dimensions
Outside Diameter | 37 mm |
Bore Diameter | 8 mm |
Face Width | 10 mm |
Pitch Diameter | 35 mm |
Overall Length | 20 mm |
Hub Diameter | 26 mm |
Bore Diameter Tolerance | H7 |
Details
Item | Machined Spur Gear |
Number of Teeth | 35 |
Material | Nylon |
Maximum Teeth Hardness | 120 HRR |
Gear Material & Finish | Nylon |
Pressure Angle | 20 Degrees |
Standards | RoHS Compliant |
System of Measurement | Metric |
Hub Projection | 10 mm |
Material Grade | MC901 |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Minimum Teeth Hardness | 115 HRR |
Hub Design | Hub without Set Screw |
Metric Module Pitch | 1 |
Gear Shape | S1 |
Bore Type | Plain |
Tooth Hardness | 115 HRR - 120 HRR |
Description
Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 26 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 35 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Cable Throttle Control, 24 In Cable (TCLP-24)
- MILTON V Style High Flow Plug, 1/4" FNPT, PK10 (761)
- MI-T-M Latch (33-0416)
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- KHK GEARS Spiral Miter Gears (SMS1-30L)
- KHK GEARS Internal / Ring Gears (SI3-60)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Finished Bore Steel Miter (SMA1-20)
- KHK GEARS Molded Plastic Spur Gears (DS0.5-70)
- KHK GEARS Internal / Ring Gears (SIR2-120)
- BOSTON GEAR Gear, Spur, 16 Pitch (NB12 B)
- Khk Gears Spur Gears