Shop All Spur Gears
Khk Gears
Machined Nylon Spur Gears
Mfr # PS1-24
Zoro # G604841655
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Teeth 24
- Material Nylon
- Bore Diameter 8 mm
- Bore Type Plain
- Hub Projection 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Khk Gears
- MFR # PS1-24
- Zoro # G604841655
- Country of Origin Japan
- Category Spur Gears
Dimensions
Bore Diameter | 8 mm |
Hub Diameter | 20 mm |
Pitch Diameter | 24 mm |
Face Width | 10 mm |
Outside Diameter | 26 mm |
Bore Diameter Tolerance | H7 |
Overall Length | 20 mm |
Details
Item | Machined Spur Gear |
Number of Teeth | 24 |
Material | Nylon |
Bore Type | Plain |
Hub Projection | 10 mm |
Standards | RoHS Compliant |
Hub Design | Hub without Set Screw |
Maximum Teeth Hardness | 120 HRR |
Tooth Hardness | 115 HRR - 120 HRR |
Metric Module Pitch | 1 |
Pressure Angle | 20 Degrees |
Precision Class | JIS N9 (JIS B1702-1:1998) |
Minimum Teeth Hardness | 115 HRR |
System of Measurement | Metric |
Gear Material & Finish | Nylon |
Gear Shape | S1 |
Material Grade | MC901 |
Description
Machined Spur Gear, Metric Module Pitch 1, Bore Diameter 8 mm, Bore Type Plain, Hub Diameter 20 mm, Hub Projection 10 mm, Face Width 10 mm, Pitch Diameter 24 mm, Material Nylon, Pressure Angle 20 Degrees , Bore Diameter Tolerance H7, Gear Shape S1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Compressor, Air, 4.0 HP (AC1-HH04-05G)
- TERRE PRODUCTS Flat Idler Pulley - 3.5'' Flat Dia. - 5/8'' Bore - Steel (31350100)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11S)
- LOCTITE Anti-Seize, 8 oz Brush-Top Can, Aluminum, Graphite, LB 8150 (199012)
- KHK GEARS Internal / Ring Gears (SI2-60)
- KHK GEARS Finished Bore Steel Miter (SMB2-25)
- KHK GEARS Hubless Steel Spur Gears (SSA2-70)
- KHK GEARS Finished Bore Steel Miter (SMA2.5-30)
- KHK GEARS Molded Plastic Worm Wheels (DG0.5-60R1)
- KHK GEARS Steel Spur Gears (SS1.5-13)
- KHK GEARS Hubless Steel Spur Gears (SSA1-48)
- Khk Gears Spur Gears